For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc PRO HD turbo
PRO HD diamond cutting discs have an excellent durability, speed and cutting power ratio, resulting in above-average performance. They are made with a high-quality steel core and castellated segment blades made of light balanced metal and coated with high-quality diamonds that give the disc a long service life.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Optimal for cutting: granite, marble, slate, perforated brick, solid brick, limestone and roof tiles.
- Suitable for cutting: fire brick, ceramic, flooring, tiles, masonry and concrete
- Not advisable for cutting: asphalt, porcelain and Nanoglass.
· Follow the instructions for mounting and adjusting the disc, exactly as specified in the machine manufacturer's instruction manual.
· Use cooling water to maximise disc cutting performance and quality, and service life.
· The diamond cutting discs can be used without water but with significantly reduced performance.
· Make straight cuts without applying excessive pressure and within the disc's rpm limit, according to the machine's functionality. Always consider the hardness and strength of the material you are cutting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!